Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK
Mfr # U08200.075.0450
Zoro # G5338611
product price: $5.55
/pk 5, $1.11/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 1-1/8 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08200.075.0450
- Zoro # G5338611
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4-1/2 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51420.060.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 316, Plain Finish (11138)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0031)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 1/2 in Lg, 25 PK (1-GHS-07-17-)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 50 PK (U08200.025.0325)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (U08200.037.0075)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (U08200.050.0500)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (U55000.125.0300)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK (M51000.140.0080)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.100.0900)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51010.080.0070)
- Zoro Select Hex Head Cap Screws