Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L, 5 PK
Mfr # U08200.075.0300
Zoro # G5338645
product price: $7.25
/pk 5, $1.45/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 1-1/8 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08200.075.0300
- Zoro # G5338645
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01200.120.0100)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30841)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264032G)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (264014G)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L, 25 PK (U08200.050.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01210.050.0700)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 25 PK (M51000.080.0130)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.080.0030)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK (73906)
- Zoro Select Hex Head Cap Screws