Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 10 PK
Mfr # U08200.050.0350
Zoro # G5336545
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Head Width 3/4 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08200.050.0350
- Zoro # G5336545
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Head Width | 3/4 in |
Head Height | 5/16 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish, 395 Pieces (WWG-DISP-HO395)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (U08200.050.0250)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 25 PK (U08200.050.0150)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Plain Steel, 4 in L, 25 PK (U08200.031.0400)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.056.0100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (2CB27)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01209.050.0800)
- Zoro Select Hex Head Cap Screws