Shop All Chain & Cable Hooks
Zoro Select
Grab Hook, 5700 lb. Work Load, Blue
Mfr # 8429220
Zoro # G0227978
original price:
$49.08
9% off
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 100
- Hook Attachment Type Clevis
- Trade Size 5/16 in
- Hook Opening 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8429220
- Zoro # G0227978
- UPC # 042228085988
- Country of Origin Italy
- Category Chain & Cable Hooks
Dimensions
Trade Size | 5/16 in |
Diameter | 5/16 in |
Clevis Pin Diameter | 3/8 in |
Hook Reach Length | 2 19/32 in |
Clevis Inside Width | 7/8 in |
Overall Length | 4 in |
Overall Width | 1 1/8 in |
Compatible Chain Trade Size | 9/32 in, 5/16 in |
Hook Opening Width | 3/8 in |
Usable Length | 2 5/8 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 31/32 in, Hook Opening Width 3/8 in, Overall Length 4 in, Usable Length 2 5/8 in, Overall Width 1 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/8 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-2-20-14)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- ZORO SELECT Eye Hook, 2700 lb. Work Load, Blue (8417100)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- HAMPTON Small Zinc-Plated Silver Steel 1.75 in. L Clothesline Hook Plate Type 200 lb (02-3491-101)
- PEERLESS CHAIN #499 3/8 G100 ACCO FDRY HK, UPC, 592454499 (592454499)
- CROSBY Eye Hook, Alloy Steel, 44,000 lb., Gold (1022468)
- HAMPTON 02-3459-869 J-Bolt Wing Hook Nut 0.312 x 5 in. 10PK (57938)
- Zoro Select Chain & Cable Hooks