Shop All Cabinet Catches
Zoro Select
Grab Catch, Pull-to-Open, Spring, 5 lb.
Mfr # 1XMU2
Zoro # G1153196
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XMU2
- Zoro # G1153196
- UPC # 190735034248
- Country of Origin United States
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 7/64 in |
Catch/Latch Height | 1 29/32 in |
Catch/Latch Depth | 35/64 in |
Catch/Latch Length | 35/64" |
Strike Height | 29/64 in |
Catch Length | 1 29/32 in |
Catch Width | 1 7/64 in |
Strike Length | 2 53/64 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Plastic |
Catch/Latch Finish | Black Plastic |
Item | Grab Catch |
Locking/Nonlocking | Non-locking |
Pull Force | 5 lb |
Color | Black |
Closure Type | Spring |
Material | Plastic |
Catch Projection | 1-7/16" |
Opening Action | Pull-to-Open |
Hardware | Not Included |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 29/32 in, Catch/Latch Width 1 7/64 in, Catch/Latch Depth 35/64 in, Pull Force 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Hook, Steel, Length 2 In, PK20 (1WBE1)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 72 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3261A)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in (1VZV7)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4" (1VZW2)
- SUGATSUNE Bct-50 Tension Catch 50mm Chrome (BCT-50)
- Zoro Select Cabinet Catches