Shop All Cabinet Catches
Zoro Select
Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4"
Mfr # 1VZW2
Zoro # G2502525
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable Yes
- Catch/Latch Material Steel
- Catch/Latch Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VZW2
- Zoro # G2502525
- UPC # 190735032787
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 15/16 in |
Catch/Latch Width | 3/4 in |
Catch/Latch Length | 15/16" |
Catch/Latch Height | 1 1/8 in |
Strike Height | 15/16 in |
Catch Width | 3/4 in |
Strike Length | 1 3/4 in |
Catch Length | 1 1/8 in |
Description
Door Catch, Grab, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Brass, Catch/Latch Height 1 1/8 in, Catch/Latch Width 3/4 in, Catch/Latch Depth 15/16 in, Pull Force Not Applicable, Grip Not Applicable, Hole Prep Center Lines Not Applicable, Outer Panel Thickness Not Applicable, Panel Opening Length Not Applicable, Panel Opening Width Not Applicable, Panel Through Hole/Screw Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 3 lb. Pull (6YA33)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- DEFENDER SECURITY Kit Door Jamb Repair White (U 11026)
- SPD Welded Blade End Gas Spring (GSWB2447146)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in (1VZV7)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb. (1VZV2)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- Zoro Select Cabinet Catches