Shop All Audible & Visual Signaling Devices
Zoro Select
Gong Bell Only
Mfr # A6
Zoro # G0641453
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Standards UL, cUL, CSA, FM
- Decibels 98 to 102dB @ 10 ft.
- Diameter 6"
- Includes Bell Only and Does NOT Include the Vibrating Mechanism Required to Sound the Bell, 120V Vibrating Mechanism Use 500-120-1, 24V Vibrating Mechanism Use 3TCX1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A6
- Zoro # G0641453
- UPC # 078297923720
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6" |
Diameter | 6" |
Width | 6" |
Depth | 1-3/4" |
Details
Item | Gong Bell Only |
Standards | UL, cUL, CSA, FM |
Decibels | 98 to 102dB @ 10 ft. |
Includes | Bell Only and Does NOT Include the Vibrating Mechanism Required to Sound the Bell, 120V Vibrating Mechanism Use 500-120-1, 24V Vibrating Mechanism Use 3TCX1 |
Description
Decibels 98 to 102dB, Height 6 In., Diameter 6 In., Rating NEMA 3R, Standards UL, cUL, CSA, FM, Includes Bell Only and Does NOT Include the Vibrating Mechanism Required to Sound the Bell, 120V Vibrating Mechanism Use 500-120-1, 24V Vibrating Mechanism Use 3TCX1, Gong Bell Only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 L)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- Zoro Select Safety Alarms and Warnings