Shop All Rivet Assortments
Zoro Select
GM Rocker Panel Assortment, 220 Pc
Mfr # 8620
Zoro # G3676872
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 220
- Includes (1) Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Black Nylon Moulding Clips GM # 10242298, (10) Black Nylon Moulding Clips GM # 10437565, (10) Black Nylon Rocker Moulding Clips (10) Yellow Nylon Rocker Panel Moulding Clips GM # 5480852, (10) Black Nylon Rocker Panel Moulding Clips GM # 10431524, (10) Gray Nylon Rocker Panel Moulding Clips GM # 10352797, (10) Gray Nylon Rocker Panel Moulding Clips GM # 15221959, (10) Gray Nylon Windshield Moulding Clips GM # 15288146, (10) Green Nylon Body Side Moulding Clips GM # 15116576, (10) Green Nylon Rocker Panel Moulding Clips GM # 10423553, (10) Natural Nylon Moulding Clips GM # 10297368, (10) Tan Nylon Rocker Panel Moulding Clips GM # 10431523, (10) White Nylon Body Side Moulding Clips Length GM # 15127746, (10) White Nylon Rocker Moulding Clips GM # 11562563, (10) White Nylon Rocker Moulding Clips GM # 25724529, (10) White Nylon Rocker Panel Moulding Clips GM # 22603384, (10) White Nylon Rocker Panel Moulding ClipsGM # 10323057, (10) White Nylon Rocker Panel Moulding GM # 10443956, (10) White Nylon Roof Rail Moulding Clips GM # 11569918, (10) Yellow Nylon Moulding Clips GM # 10297371, (5) Black Nylon Rocker Panel Moulding Clip GM # 11561491, (5) Gray Nylon Rocker Moulding Clips GM # 25648693, (5) Gray Nylon Rocker Panel Clips GM # 25722671, (5) Gray Nylon Rocker Panel Moulding Clips GM # 10431761, Covers GM Cars & Trucks
- Number of different sizes 24
- Material Nylon
- Number of Sizes 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8620
- Zoro # G3676872
- UPC # 841213025646
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of different sizes | 24 |
Number of Sizes | 23 |
Details
Item | GM Rocker Panel Assortment |
Number of Pieces | 220 |
Includes | (1) Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Black Nylon Moulding Clips GM # 10242298, (10) Black Nylon Moulding Clips GM # 10437565, (10) Black Nylon Rocker Moulding Clips (10) Yellow Nylon Rocker Panel Moulding Clips GM # 5480852, (10) Black Nylon Rocker Panel Moulding Clips GM # 10431524, (10) Gray Nylon Rocker Panel Moulding Clips GM # 10352797, (10) Gray Nylon Rocker Panel Moulding Clips GM # 15221959, (10) Gray Nylon Windshield Moulding Clips GM # 15288146, (10) Green Nylon Body Side Moulding Clips GM # 15116576, (10) Green Nylon Rocker Panel Moulding Clips GM # 10423553, (10) Natural Nylon Moulding Clips GM # 10297368, (10) Tan Nylon Rocker Panel Moulding Clips GM # 10431523, (10) White Nylon Body Side Moulding Clips Length GM # 15127746, (10) White Nylon Rocker Moulding Clips GM # 11562563, (10) White Nylon Rocker Moulding Clips GM # 25724529, (10) White Nylon Rocker Panel Moulding Clips GM # 22603384, (10) White Nylon Rocker Panel Moulding ClipsGM # 10323057, (10) White Nylon Rocker Panel Moulding GM # 10443956, (10) White Nylon Roof Rail Moulding Clips GM # 11569918, (10) Yellow Nylon Moulding Clips GM # 10297371, (5) Black Nylon Rocker Panel Moulding Clip GM # 11561491, (5) Gray Nylon Rocker Moulding Clips GM # 25648693, (5) Gray Nylon Rocker Panel Clips GM # 25722671, (5) Gray Nylon Rocker Panel Moulding Clips GM # 10431761, Covers GM Cars & Trucks |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Inch/Metric |
Application | Automotive |
Material Grade/Class | Ungraded |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Description
GM Rocker Panel Assortment, Number of Pieces 220, Number of Sizes 23, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M20-2.50, 57 mm Shank, 41 mm ID, Steel, Plain (M20)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0632-080-100)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT Universal Shield Retainer Asst, 336 Pc (8601)
- ZORO SELECT Import Door Trim Panel Assortment, 100 Pc (8109)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- PROSOURCE Rivet Alum Assortment 500Pc (61400)
- Zoro Select Rivet Assortments