Shop All Copper Tubing
Zoro Select
GM Door Panel Retainer Assortment, 120 Pc
Mfr # 8116
Zoro # G3665103
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Panel Pins 19.5mm Top Head dia 28.3mm Pin Length GM # 11562241, (10) Green Nylon Door Panel Pins 19.5mm Top Head dia 30.4mm Pin Length GM # 11562242, (10) White Nylon Door Panel Pins 13mm Top Head dia 26.5mm Pin Length GM # 10363811, (10) White Nylon Door Panel Pins 19.5mm Top Head dia 28.3mm Pin Length GM # 11561499, (20) Yellow Nylon Door Panel Nut W\Sealer 9mm Hole Size 24mm Head Diameter GM # 11561500, (20) Yellow Nylon Door Panel Pins 19.5mm Top Head dia 30.4mm Pin Length GM # 11561600, (40) White Nylon Door Panel Nuts W\Sealer 9mm Hole Size 24mm Head Diameter GM # 22722860, Used on GM Cars & Trucks
- Application Automotive
- Material Nylon
- Number of different sizes 6
- Number of Sizes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8116
- Zoro # G3665103
- UPC # 841213020887
- Country of Origin United States
- Category Copper Tubing
Dimensions
Number of different sizes | 6 |
Number of Sizes | 7 |
Overall Length | 12 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.222 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Item | GM Door Panel Retainer Assortment |
Includes | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Panel Pins 19.5mm Top Head dia 28.3mm Pin Length GM # 11562241, (10) Green Nylon Door Panel Pins 19.5mm Top Head dia 30.4mm Pin Length GM # 11562242, (10) White Nylon Door Panel Pins 13mm Top Head dia 26.5mm Pin Length GM # 10363811, (10) White Nylon Door Panel Pins 19.5mm Top Head dia 28.3mm Pin Length GM # 11561499, (20) Yellow Nylon Door Panel Nut W\Sealer 9mm Hole Size 24mm Head Diameter GM # 11561500, (20) Yellow Nylon Door Panel Pins 19.5mm Top Head dia 30.4mm Pin Length GM # 11561600, (40) White Nylon Door Panel Nuts W\Sealer 9mm Hole Size 24mm Head Diameter GM # 22722860, Used on GM Cars & Trucks |
Application | Automotive |
Material | Nylon |
Wall Thickness | 0.014 in |
System of Measurement | Inch |
Number of Pieces | 120 |
Product Type | Push-In Rivet Assortment |
Standards | ASTM F68 |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Temper | H02 |
Mechanical Finish | Mill |
Shape | Round Tube |
Material Grade | 122 |
Yield Strength | 45,000 psi |
Description
GM Door Panel Retainer Assortment, Material Nylon, Number of Pieces 120, Number of Sizes 7, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- MAYFAIR Bemis Round White Molded Wood Toilet Seat (66TT-000)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (9213)
- ZORO SELECT Copper Round Tube 101 (18333_36_0)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 3 ft Length (9117)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 1 ft Length (8135)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- Zoro Select Tubing