Shop All Cold Weather Gloves
Zoro Select
GLV INSULTD H2O PRF AUCLAIR, PR
Mfr # 2H416-8000 XXL
Zoro # G3012338
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2H416-8000 XXL
- Zoro # G3012338
- Country of Origin Unknown
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- FRED SILVER Convex Security Mirror (PC-18)
- NEVS IV Drug Line Label - Insulin/Insulin 7/8" x 3" Flr Chart w/Black (N-1907)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- KINCO GLOVE NITRLE PALM GRY XL (1888-XL)
- SHOWA Insulated Rubber-Coated Jersey Gloves (96NFW-10)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- POLAR PLUS Black Thermal Knit Glove w/Latex Grip Palm, L, PK12 (FG-1000-L)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- Zoro Select Cold Weather Gloves