Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Steel, 3 Boxes
Mfr # 6GKY8
Zoro # G3899034
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC-Coated Steel
- Depth 7 in
- Height 16 1/2 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GKY8
- Zoro # G3899034
- UPC # 190735542231
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 7 in |
Height | 16 1/2 in |
Width | 14 in |
Size | 16-1/2"H x 14" W x 7"D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | PVC-Coated Steel |
Dispenser Features | Freestanding Base |
Holds | (3) Boxes |
Mounts On | Wall |
Box Orientation | Horizontal |
Industry Type | Healthcare |
Fill Direction | Front Load |
Dispenser Layout | 3 Boxes |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Top |
Dispenser Orientation | Vertical |
Holder Mount Location | Countertop |
Description
Glove Box Dispenser, Box Opening Orientation Top, Box Orientation Horizontal, Dimensions 16-1/2 in H x 14 in W x 7 in D, Dispenser Features Freestanding Base, Dispenser Layout 3 Boxes, FDA Compliant No, Fill Direction Front Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 7 in, Height 16 1/2 in, Material PVC-Coated Steel, Width 14 in, Holder Mount Location Countertop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- ZORO SELECT Vertical Glove Dispenser, Metal, 3 Boxes (6GKZ1)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- ZORO SELECT Multi Use Dispenser, Acrylic, Finger Cot (3RZR9)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- ZORO SELECT Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes (6GLA6)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- Zoro Select Glove Dispensers & Accessories