Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Steel, 1 Box
Mfr # 6GKY0
Zoro # G4089005
original price:
$8.79
61% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Enamel-Coated Steel Wire
- Depth 3 1/2 in
- Height 7 1/4 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GKY0
- Zoro # G4089005
- UPC # 190735542156
- Country of Origin Multiple
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 1/2 in |
Height | 7 1/4 in |
Width | 11 in |
Size | 7-1/4"H x 11"W x 3-1/2"D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Enamel-Coated Steel Wire |
Holds | (1) Box |
Mounts On | Wall or Tabletop |
Box Orientation | Vertical |
Industry Type | Healthcare |
Dispenser Layout | 1 Box |
Fill Direction | Top Load |
Box Opening Orientation | Front |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal |
Holder Mount Location | Wall |
Shop By | Closeouts |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 7-1/4 in H x 11 in W x 3-1/2 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 1/2 in, Height 7 1/4 in, Material Enamel-Coated Steel Wire, Width 11 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-DKH)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY4)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GLA1)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- GLOVE GUARD 1950 Dual Large End clip, Blaze Orange (1950OR)
- Zoro Select Glove Dispensers & Accessories