Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Stainless Steel, 3 Boxes
Mfr # 6GKZ3
Zoro # G4057094
original price:
$75.23
16% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3 3/4 in
- Height 30 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GKZ3
- Zoro # G4057094
- UPC # 190735542286
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 30 in |
Width | 5 1/2 in |
Size | 30"H x '5-1/2"W x 3-3/4"D |
Details
Item | Vertical Glove Dispenser |
Color | Silver |
Material | Stainless Steel |
Holds | (3) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Fill Direction | Left Load, Right Load, Top Load |
Dispenser Layout | 3 Boxes |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Front |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Vertical Glove Dispenser, Box Opening Orientation Front, Dimensions 30 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Layout 3 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 3 3/4 in, Height 30 in, Material Stainless Steel, Width 5 1/2 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH5X002500)
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GLA1)
- ZORO SELECT Glove Dispenser, PETG, 10-1/2 In.W, 2 Boxes (6GLA5)
- PRO-SAFE Table/Wall Mount Disposable Glove Dispenser Other Protective Clothing (MSCAGBS)
- Zoro Select Glove Dispensers & Accessories