Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, Plastic, White, 1 Box
Mfr # 6GLA4
Zoro # G4781901
original price:
$16.37
14% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Plastic
- Depth 4 1/8 in
- Height 10 in
- Width 5 7/8 in
- Holds (1) Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GLA4
- Zoro # G4781901
- UPC # 190735542392
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 1/8 in |
Height | 10 in |
Width | 5 7/8 in |
Size | 10"H x 5-1/2"W x 3-3/4"D |
Details
Item | Glove Box Dispenser |
Color | White |
Material | Acrylic Plastic |
Holds | (1) Box |
Mounts On | Wall |
Box Orientation | Vertical |
Industry Type | Healthcare |
Dispenser Layout | 1 Box |
Box Opening Orientation | Front |
Fill Direction | Top Load |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Vertical |
Holder Mount Location | Countertop, Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 10 in H x 5-7/8 in W x 4-1/8 in D, Dispenser Layout 1 Box, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, Dispenser Contains Standard Glove Box, Color White, Depth 4 1/8 in, Height 10 in, Material Acrylic Plastic, Width 5 7/8 in, Holder Mount Location Countertop, Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped - L (48-73-8942)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- ZORO SELECT Glove Dispenser, Plastic, Blue, 1 Box (6GLA2)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- ZORO SELECT Multi Use Dispenser, Acrylic, Finger Cot (3RZR9)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- KANTEK Kantek KTKAD60 Tape Dispenser Acrylic 2 in. W x 3 in. D x 6 in. H Clear (KTKAD60)
- Zoro Select Glove Dispensers & Accessories