Shop All Glove Dispensers & Accessories
Zoro Select
Glove Dispenser, PETG, 15-3/4 In.W, 3 Boxes
Mfr # 6GLA6
Zoro # G4335633
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic Plastic
- Depth 3 7/8 in
- Height 10 1/8 in
- Width 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GLA6
- Zoro # G4335633
- UPC # 190735542415
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 7/8 in |
Height | 10 1/8 in |
Width | 15 7/8 in |
Size | 10"H x 15-3/4"W x 3-3/4"D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | Acrylic Plastic |
Holds | (3) Boxes |
Mounts On | Wall |
Box Orientation | Vertical |
Industry Type | Healthcare |
Fill Direction | Top Load |
Box Opening Orientation | Front |
Dispenser Layout | 3 Boxes |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Vertical |
Holder Mount Location | Countertop, Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 10-1/8 in H x 15-7/8 in W x 3-7/8 in D, Dispenser Layout 3 Boxes, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 7/8 in, Height 10 1/8 in, Material Acrylic Plastic, Width 15 7/8 in, Holder Mount Location Countertop, Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- ZORO SELECT Glove Dispenser, Stainless Steel, 1 Box (6GKZ9)
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- GLOVE GUARD 1940 Dual Small End clip, Green (1940GN)
- Zoro Select Gloves & Hand Protection