Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 3/8 In.
Mfr # 4371006200
Zoro # G1494762
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 3/8"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4371006200
- Zoro # G1494762
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 3/8" |
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length - Valves | 3 7/64 in |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-065)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W (PKC-2-24)
- ZORO SELECT 2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (568-1200)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT (4371006420)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- BONNEY FORGE Manual 1500 Steel Socket Weld 3/4in Globe Valve (9HL-35F-LE)
- Zoro Select Valves