Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 2 In., FNPT
Mfr # 4371006420
Zoro # G3054755
original price:
$332.48
10% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 2"
- Connection Type FNPT
- Shape - Globe Valves Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4371006420
- Zoro # G3054755
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length - Valves | 6 3/4 in |
Inlet to Outlet Length | 6-49/64" |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 6 3/4 in, Top of Handle to Inlet Center - Valves 11 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- ZORO SELECT Female Socket, Cast Iron No-Hub 1/6"Bend (220572)
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- ZOELLER Check Valve (30-0257)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- SMITH-COOPER Globe Valve, 1-1/4", 316, Thrd 200 (4373002090)
- Zoro Select Globe Valves