Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 1/4 In., FNPT
Mfr # 4371006350
Zoro # G2870332
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Tee
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4371006350
- Zoro # G2870332
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length - Valves | 3 7/64 in |
Inlet to Outlet Length | 3-7/64" |
Description
Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- CHICAGO FAUCET Cartridge Seat Rubber Washer, PK100 (1-021BL100JKABNF)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT (4371006420)
- ZORO SELECT Globe Valve, Class 800, 1-1/4 In. (4371006240)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- Zoro Select Valves