Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 1/2 In.
Mfr # 4371006210
Zoro # G2696976
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
- Valve Stem Design Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4371006210
- Zoro # G2696976
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 3 7/64 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Socket x Socket |
Shape - Globe Valves | Tee |
Body Material - Valves | Carbon Steel |
Item | Globe Valve |
Valve Stem Design | Non-Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 800 |
Max. Fluid Temp. - Valves | 1,000 Degrees F |
Stem Material | Stainless Steel |
Max. Air Pressure | 1100 psig @ 800 Degrees F |
Handle Material | Carbon Steel |
Handle Type | Hand Wheel |
Top of Handle to Inlet Center - Valves | 6 17/32 in |
Wedge Material | 316 Stainless Steel |
Max. Steam Pressure - Valves | 720 psi WSP |
Bonnet Style | Bolted |
Max. Fluid Pressure - Valves | 1,975 psi |
Standards | ASTM A105, BS 5352, NACE MR-0175 |
Seal Material | Graphite |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD22835)
- ELKAY Water Cooler, Plastic Handle, Steel (P05101)
- ZURN Sensor Faucet (Z6915-XL-N)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- ZORO SELECT Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- ZORO SELECT Globe Valve, Class 800, 1-1/4 In. (4371006240)
- ZORO SELECT Globe Valve, Class 800, 1 In., FNPT (4371006390)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT (4371006420)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- Zoro Select Valves