Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 1 In., FNPT
Mfr # 4371006390
Zoro # G3241052
original price:
$167.87
10% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1"
- Connection Type FNPT
- Shape - Globe Valves Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4371006390
- Zoro # G3241052
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length - Valves | 3 15/16 in |
Inlet to Outlet Length | 3-15/16" |
Description
Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 15/16 in, Top of Handle to Inlet Center - Valves 8 7/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK (3175 12 21)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-BL)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In. (4371006250)
- ZORO SELECT Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- Zoro Select Globe Valves