Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 1-1/4 In., FNPT
Mfr # 4371006400
Zoro # G2037077
original price:
$288.11
20% off
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1 1/4"
- Shape - Globe Valves Tee
- Body Material Forged Carbon Steel
- Body Material - Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4371006400
- Zoro # G2037077
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length - Valves | 4 3/4 in |
Inlet to Outlet Length | 4-23/32" |
Description
Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 4 3/4 in, Top of Handle to Inlet Center - Valves 10 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 4" (4319002508)
- DIXON Cam and Groove Handle, Brass (300-HRP-BR)
- ZORO SELECT Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- MILWAUKEE VALVE Globe Valve, 3/4 In., Low Lead Bronze (UP502 3/4)
- Zoro Select Valves