Shop All Vials
Zoro Select
Glass Vial w/Septa, 40ml, PK72
Mfr # 3UCV6
Zoro # G4641104
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Screw Closure Size 24-400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UCV6
- Zoro # G4641104
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 99 mm |
Labware Height - English | 3.9 in |
Overall Height - Metric | 99 mm |
Screw Closure Size | 24-400 mm |
Description
Glass Vial with Septa, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 99 mm, Number of Vials Included 72, Basic Material Glass, Clarity Transparent, Closure Liner Design Open Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- ZORO SELECT Vial with Cap, Assembled, 45 mL, PK530 (VIAL-12C)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- LAB SAFETY SUPPLY Micro Cent Tube, 0.5mL, Sterile, PK1000 (11L817)
- Zoro Select Labware