Shop All Vials
Zoro Select
Glass Vial with Cap, 40ml, PK72
Mfr # 3UCW9
Zoro # G4641131
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Screw Closure Size 24-400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UCW9
- Zoro # G4641131
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 99 mm |
Labware Height - English | 3.9 in |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 99 mm |
Description
Glass Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 99 mm, Number of Vials Included 72, Basic Material Glass, Clarity Transparent, Closure Liner Design Closed Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- JMC JMC 19"L Soil Probe (PN050)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 (TT9800-H)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- Zoro Select Labware