Shop All Vials
Zoro Select
Glass Test Tube with Rim, 20x150mm, Pk72
Mfr # TT9800-N
Zoro # G4068732
product price: $43.45
/pk 72, $0.60/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Labware Nominal Capacity - English 1.22 oz
- Labware Length - Metric 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT9800-N
- Zoro # G4068732
- Country of Origin India
- Category Vials
Dimensions
Labware Length - Metric | 150 mm |
Labware Outside Dia. - Metric | 20 mm |
Outside Dia. | 20mm |
Labware Length - English | 5.91 in |
Length | 150mm |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 20 mm |
Description
Test Tube with Rim, Nominal Capacity - Metric 36 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 1.22 oz, Overall Height - Metric 150 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- Zoro Select Vials