Shop All Vials
Zoro Select
Glass Test Tube with Rim, 12x100mm, Pk72
Mfr # TT9800-C
Zoro # G4087185
product price: $18.79
/pk 72, $0.26/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Standards and Approvals None
- Labware Length - Metric 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT9800-C
- Zoro # G4087185
- Country of Origin India
- Category Vials
Dimensions
Labware Length - Metric | 100 mm |
Outside Dia. | 12mm |
Length | 100mm |
Labware Length - English | 3.94 in |
Labware Outside Dia. - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube with Rim, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- RPI Tween 20, 1 L (P20370-1.0)
- UNITED SCIENTIFIC Led Array (LEDA01)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- Zoro Select Vials