Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube, No Rim, 25x150mm, Pk72
Mfr # TT9820-I
Zoro # G3945925
product price: $46.35
/pk 72, $0.64/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 60 mL
- Capacity 60mL
- Length 150mm
- Labware Outside Dia. - Metric 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT9820-I
- Zoro # G3945925
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Length | 150mm |
Labware Outside Dia. - Metric | 25 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.91 in |
Outside Dia. | 25mm |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 25 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 60 mL, Body Diameter - Metric 25 mm, Nominal Capacity - English 2.03 oz, Overall Height - Metric 150 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- SPX Ring Packing Adjusting Bronze (J027853)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- ZYMO RESEARCH DNA/RNA Shield - Collection Tube, 50 Pack, 50PK (ZR1102)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- Zoro Select Test Tubes & Culture Tubes