Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube, No Rim, 18x150mm, Pk72
Mfr # TT9820-G
Zoro # G4208951
product price: $31.99
/pk 72, $0.44/ea
$31.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 24 mL
- Capacity 24mL
- Labware Outside Dia. - Metric 18 mm
- Length 150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT9820-G
- Zoro # G4208951
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 18 mm |
Length | 150mm |
Labware Length - Metric | 150 mm |
Outside Dia. | 18mm |
Labware Length - English | 5.91 in |
Body Diameter - Metric | 18 mm |
Overall Height - Metric | 150 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 24 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 0.81 oz, Overall Height - Metric 150 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120030)
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- Zoro Select Lab Tubes