Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube, No Rim, 16x100mm, Pk72
Mfr # TT9820-F
Zoro # G4201723
product price: $26.79
/pk 72, $0.37/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 14 mL
- Capacity 14mL
- Labware Outside Dia. - Metric 16 mm
- Length 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT9820-F
- Zoro # G4201723
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Length | 100mm |
Labware Length - Metric | 100 mm |
Outside Dia. | 16mm |
Labware Length - English | 3.94 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 14 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.47 oz, Overall Height - Metric 100 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- UNITED SCIENTIFIC Gas Lighter (GSLT01)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- Zoro Select Labware