Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube, No Rim, 15x125mm, Pk72
Mfr # TT9820-D
Zoro # G3953153
$25.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Capacity 15ml
- Labware Nominal Capacity - Metric 15 mL
- Length 125mm
- Labware Outside Dia. - Metric 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TT9820-D
- Zoro # G3953153
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Length | 125mm |
Labware Outside Dia. - Metric | 15 mm |
Labware Length - Metric | 125 mm |
Labware Length - English | 4.92 in |
Outside Dia. | 15mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 15 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 15 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 125 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP7)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- Zoro Select Lab Tubes