Shop All Stir Bars & Rods
Zoro Select
Glass Stirring Rod, 10 In, PK12
Mfr # GRPL10
Zoro # G3909035
product price: $11.15
/pk 12, $0.93/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Natural Rubber Tip
- Material Glass
- Size 10 in x 6mm
- Shape Round
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRPL10
- Zoro # G3909035
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 10 in x 6mm |
Overall Length - Metric | 254 mm |
Diameter - Metric | 6 mm |
Details
Includes | Natural Rubber Tip |
Material | Glass |
Item | Stirring Rod |
Shape | Round |
Coating | Uncoated |
Color | Clear |
Features | Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded |
Product Type | Stirring Rod |
Autoclavable | Yes |
Description
Stirring Rod, Shape Round, Material Glass, Product Type Stirring Rod, Diameter - Metric 6 mm, Overall Length - Metric 254 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards Not Applicable, Coating Uncoated, Features Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN04)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- Zoro Select Stir Bars & Rods