Shop All Stir Bars & Rods
Zoro Select
Glass Rod, 8 In, PK12
Mfr # GSR008
Zoro # G4110434
original price:
$4.65
9% off
new price: $4.19
/pk 12, $0.35/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Size 8 in x 5mm
- Coating Uncoated
- Shape Round
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSR008
- Zoro # G4110434
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 8 in x 5mm |
Diameter - Metric | 5 mm |
Overall Length - Metric | 203.2 mm |
Details
Material | Glass |
Item | Stirring Rod |
Coating | Uncoated |
Shape | Round |
Color | Clear |
Features | Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded |
Product Type | Stirring Rod |
Autoclavable | Yes |
Description
Stirring Rod, Shape Round, Material Glass, Product Type Stirring Rod, Diameter - Metric 5 mm, Overall Length - Metric 203.2 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards Not Applicable, Coating Uncoated, Features Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- EXTECH Conductivity/PH Module (EC505)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- Zoro Select Lab Utensils