Zoro Select

GFCI Receptacle, General Purpose, 2-Poles


product price: $17.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage - Plugs and Receptacles 125V AC
  • Self-Testing Yes
  • Mounting Type - Plugs and Receptacles Flush
  • Standards cETLus
  • Special Features Automatic End of Life Detection ,Self-Testing, Matching Test and Reset Buttons, Prevents Line-Load Reversal Miswired
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GFCI Receptacle, Current Rating 15 A, GFCI Yes, Housing Color White, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards cETLus, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Horsepower Rating 1 hp, Reset Type Manual, Surge Protection No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.