Shop All Dollies
Zoro Select
Genrl Purps Dolly, 900lb, 24x16 In.
Mfr # 9EYT6
Zoro # G7291916
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 900 lb
- Platform Length 24 in
- Deck LxWxH 24 in x 16 1/8 in x 5 1/8 in
- Platform Height 5 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9EYT6
- Zoro # G7291916
- UPC # 733351014197
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 in |
Deck LxWxH | 24 in x 16 1/8 in x 5 1/8 in |
Platform Height | 5 5/8 |
Caster Wheel Dia. | 3 in |
Platform Width | 16 in |
Caster Wheel Width | 1 1/4 in |
Overall Length | 24 in |
Overall Width | 16 1/8 in |
Center Opening Width | 9 1/2 in |
Center Opening Length | 17 3/8 in |
Overall Height | 5 in |
Overall LxWxH | 24 in x 16 1/8 in x 5 in |
Deck Height | 5 1/8 in |
Deck Length | 24 in |
Deck Width | 16 1/8 in |
Center Opening LxW | 17 3/8 in x 9 1/2 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 900 lb, Deck Length 24 in, Deck Width 16 1/8 in, Deck Height 5 1/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 17 3/8 in, Center Opening Width 9 1/2 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON CHAIN DBL LOOP 0.08""X200' (7223)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- ZORO SELECT Rope, Manila, 1in Dia, 600 ft. (330320-NAT-00600-60023)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- Zoro Select Dollies