Shop All Dollies
Zoro Select
Genrl Purps Dolly, 1000lb, 24x16x4-3/8 In.
Mfr # 8EA39
Zoro # G7399874
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Load Capacity 1000 lb
- Platform Length 24 in
- Deck LxWxH 24 in x 16 1/8 in x 5 in
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EA39
- Zoro # G7399874
- UPC # 733351000107
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 in |
Deck LxWxH | 24 in x 16 1/8 in x 5 in |
Platform Height | 4 3/8 in |
Platform Width | 16 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Overall Length | 24 in |
Overall Width | 16 1/8 in |
Overall LxWxH | 24 in x 16 1/8 in x 5 1/8 in |
Deck Length | 24 in |
Center Opening Width | 9 1/2 in |
Overall Height | 5 1/8 in |
Deck Width | 16 1/8 in |
Center Opening Length | 15 3/4 in |
Center Opening LxW | 15 3/4 in x 9 1/2 in |
Deck Height | 5 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 24 in, Deck Width 16 1/8 in, Deck Height 5 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 15 3/4 in, Center Opening Width 9 1/2 in, Color Red, White, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S314-PPUB-RED-2-R-2)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL9)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J070)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- ROBERTS Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR (10-575)
- Zoro Select Dollies