Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 6in Overall L
Mfr # 4F.188X6-6
Zoro # G202203206
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4F.188X6-6
- Zoro # G202203206
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 in |
Length | 6 in |
Width Tolerance | +/-0.008 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +/-0.008 in, 0.188 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Polypropylene, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0123-3X2)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/16" Dia. (2XMG2)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 25 Ft. (ZUSA-RC-887)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.5X1.75-24)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.375X1-36)
- ZORO SELECT Hex Bar Stock, 1.125" Thick, 1-1/8" Lx6" W (4h1.125-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.25X.75-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1-12)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23634_12_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock