Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 12" Overall L
Mfr # 4F.5X1-12
Zoro # G502202831
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5 in
- Width 1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4F.5X1-12
- Zoro # G502202831
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 12 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.004 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Length | 12 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-350)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/16" T x 12" W x 12" L (BULK-CRK-48)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X1X50T)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X1.25-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.036x12x244)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X.75-12)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X2.5-24)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.5-36)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock