Shop All Hand Trucks
Zoro Select
General Purpose Hand Truck, 800 lb.
Mfr # 9KCY5
Zoro # G6383912
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 1/2 in
- Overall Width 20 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9KCY5
- Zoro # G6383912
- UPC # 190735902806
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 48 1/2 in |
Overall Width | 20 in |
Wheel Diameter | 8 in |
Overall Depth | 23 in |
Wheel Width | 2 1/4 in |
Noseplate Width | 16 in |
Noseplate Depth | 13 1/2 in |
Nose Plate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Overall HxWxD | 48 1/2 in x 20 in x 20 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Handle Height | 48 1/2 in |
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 48 1/2 in, Overall Width 20 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Strap, Ratchet, 16 ft. L, 1" W (60103X16)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- ZORO SELECT Hand Truck, 600 lb. Ld Cap., Silver (210352)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-10FF)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-10P)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9DUU1)
- Zoro Select Hand Trucks & Dollies