Shop All Dollies
Zoro Select
General Purpose Dolly, Cap 1000 lb, 36x24
Mfr # 48J097
Zoro # G5319571
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,000 lb
- Assembled No
- Platform Length 36 in
- Deck LxWxH 36 in x 24 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48J097
- Zoro # G5319571
- UPC # 190735500101
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 36 in x 24 in x 4 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 4 in |
Caster Wheel Dia. | 3 in |
Platform Width | 24 in |
Overall Length | 36 in |
Overall Width | 24 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Deck Width | 24 in |
Overall LxWxH | 36 in x 24 in x 5 1/8 in |
Deck Length | 36 in |
Overall Height | 5 1/8 in |
Deck Height | 4 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 4 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- PEERLESS CHAIN 3/8 V10 EYE SELF-LK HOOK, UPC, 8497400 (8497400)
- BULK-STRAP STRAP BULK 2""X300' BLK (1022)
- KEYFLEX Liftall Ken100Kx15 Orange Endless 15Ft (KEN100KX15)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Red (35YM02)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- Zoro Select Hand Trucks & Dollies