Shop All Dollies
Zoro Select
General Purpose Dolly, 900 lb.
Mfr # 24WF58
Zoro # G5352611
original price:
$76.90
14% off
new price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 900 lb
- Assembled No
- Platform Length 24 1/4 in
- Deck LxWxH 24 1/4 in x 16 1/4 in x 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WF58
- Zoro # G5352611
- UPC # 190735437025
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 1/4 in |
Deck LxWxH | 24 1/4 in x 16 1/4 in x 5 3/8 in |
Platform Width | 16 1/4 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 5 in |
Caster Wheel Dia. | 3 in |
Overall Width | 16 1/4 in |
Overall Length | 24 1/4 in |
Center Opening Length | 24 1/4 in |
Center Opening Width | 16 1/4 in |
Axle Dia. | 3/8 in |
Center Opening LxW | 24 1/4 in x 16 1/4 in |
Overall Height | 7 7/8 in |
Deck Width | 16 1/4 in |
Overall LxWxH | 24 1/4 in x 16 1/4 in x 7 7/8 in |
Lip Height | 1 1/2 in |
Deck Length | 24 1/4 in |
Deck Height | 5 3/8 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Caster Width | 1 1/4 in |
Description
Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 900 lb, Deck Length 24 1/4 in, Deck Width 16 1/4 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 24 1/4 in, Center Opening Width 16 1/4 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- COFFING HOISTS Chain Stripper (JM254)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- Zoro Select Dollies