Shop All Dollies
Zoro Select
General Purpose Dolly, 900 lb.
Mfr # 24WF56
Zoro # G5352593
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 900 lb
- Assembled No
- Platform Length 19 1/2 in
- Deck LxWxH 19 1/2 in x 14 in x 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WF56
- Zoro # G5352593
- UPC # 190735437001
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 19 1/2 in |
Deck LxWxH | 19 1/2 in x 14 in x 5 3/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Platform Height | 5 in |
Platform Width | 14 in |
Overall Length | 19 1/2 in |
Overall Width | 14 in |
Overall LxWxH | 19 1/2 in x 14 in x 7 7/8 in |
Axle Dia. | 3/8 in |
Overall Height | 7 7/8 in |
Center Opening Length | 19 1/2 in |
Deck Width | 14 in |
Deck Height | 5 3/8 in |
Deck Length | 19 1/2 in |
Lip Height | 1 1/2 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Center Opening Width | 14 in |
Center Opening LxW | 19 1/2 in x 14 in |
Caster Width | 1 1/4 in |
Description
Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 900 lb, Deck Length 19 1/2 in, Deck Width 14 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 19 1/2 in, Center Opening Width 14 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- KEEPER Tie-Down, Cam Buckle, 10ft x 1In, 300lb, PK4 (05105)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J070)
- ZORO SELECT Movers Dolly, 900 lb. (8NE83)
- MAPP CASTER Hvy Dty Furniture Dolly w/ 3-1/2" Rbbr on AlumWheels, 1,000 Lbs Cap. (B183035RAL)
- Zoro Select Hand Trucks & Dollies