Shop All Dollies
Zoro Select
General Purpose Dolly, 500 lb.
Mfr # 24WF55
Zoro # G5352663
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Assembled No
- Platform Length 16 1/2 in
- Deck LxWxH 26 13/16 in x 16 1/2 in x 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WF55
- Zoro # G5352663
- UPC # 190735436998
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 16 1/2 in |
Deck LxWxH | 26 13/16 in x 16 1/2 in x 4 5/8 in |
Platform Width | 26 7/8 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 4 11/16 in |
Overall Width | 16 1/2 in |
Overall Length | 26 13/16 in |
Lip Height | 1 1/2 in |
Deck Length | 26 3/4 in |
Deck Height | 4 5/8 in |
Center Opening Width | 16 1/2 in |
Center Opening LxW | 26 7/8 in x 16 1/2 in |
Deck Width | 16 1/2 in |
Center Opening Length | 26 7/8 in |
Axle Dia. | 3/8 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Overall Height | 6 1/8 in |
Overall LxWxH | 26 13/16 in x 16 1/2 in x 6 1/8 in |
Caster Width | 1 1/4 in |
Description
Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 500 lb, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 26 7/8 in, Center Opening Width 16 1/2 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10P)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-3N (BT254-3N)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR1)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- Zoro Select Dollies