Shop All Dollies
Zoro Select
General Purpose Dolly, 500 lb.
Mfr # 24WF54
Zoro # G5352645
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Assembled No
- Platform Length 26 13/16 in
- Deck LxWxH 26 13/16 in x 18 3/8 in x 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WF54
- Zoro # G5352645
- UPC # 190735436981
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 26 13/16 in |
Deck LxWxH | 26 13/16 in x 18 3/8 in x 3 1/2 in |
Caster Wheel Dia. | 2 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 3 1/2 in |
Platform Width | 18 3/8 in |
Overall Width | 18 3/8 in |
Overall Length | 26 13/16 in |
Deck Width | 18 3/8 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Lip Height | 1 1/2 in |
Overall LxWxH | 26 13/16 in x 18 3/8 in x 5 in |
Center Opening LxW | 26 7/8 in x 18 3/8 in |
Center Opening Width | 18 3/8 in |
Deck Height | 3 1/2 in |
Center Opening Length | 26 7/8 in |
Deck Length | 26 3/4 in |
Overall Height | 5 in |
Axle Dia. | 3/8 in |
Caster Width | 1 1/4 in |
Description
Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 500 lb, Deck Length 26 3/4 in, Deck Width 18 3/8 in, Deck Height 3 1/2 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 26 7/8 in, Center Opening Width 18 3/8 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- ALEMITE 120 LB Dolly (AL316315-5)
- Zoro Select Dollies