Shop All Dollies
Zoro Select
General Purpose Dolly, 36x24, Fiberwood
Mfr # 48J079
Zoro # G5244364
original price:
$75.46
22% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 600 lb
- Platform Length 36 in
- Deck LxWxH 35 7/8 in x 24 in x 5 1/2 in
- Platform Material Fiberwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J079
- Zoro # G5244364
- UPC # 190735499924
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 35 7/8 in x 24 in x 5 1/2 in |
Platform Width | 24 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 5 3/8 in |
Caster Wheel Dia. | 4 in |
Overall Width | 24 in |
Overall Length | 31 7/8 in |
Deck Length | 35 7/8 in |
Deck Width | 24 in |
Overall LxWxH | 31 7/8 in x 24 in x 4 3/8 in |
Deck Height | 5 1/2 in |
Overall Height | 4 3/8 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Fiberwood General Purpose Dolly, Load Capacity 600 lb, Deck Length 35 7/8 in, Deck Width 24 in, Deck Height 5 1/2 in, Deck Material Wood, Deck Surface Textured, Deck Style Solid, Color Black, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Rainbow" colored PR (L74995RNBW)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-080 8 Poly Cotton Twine 2.5 Pound Cone with 6000 ft. (07-080)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x21-1/4, Steel (48J126)
- ZORO SELECT General Purpose Dolly, 24x16, Vinyl (48J074)
- ALLEGRO INDUSTRIES Aluminum Dolly (9401-27A)
- Zoro Select Hand Trucks & Dollies