Shop All Dollies
Zoro Select
General Purpose Dolly, 30x18, Hardwood
Mfr # 48J070
Zoro # G5244267
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1000 lb
- Platform Length 30 in
- Deck LxWxH 29 3/4 in x 17 1/2 in x 5 1/2 in
- Caster Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J070
- Zoro # G5244267
- UPC # 190735499832
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 29 3/4 in x 17 1/2 in x 5 1/2 in |
Caster Wheel Dia. | 3 in |
Platform Width | 18 in |
Platform Height | 6 3/4 in |
Caster Wheel Width | 1 1/4 in |
Overall Length | 29 3/4 in |
Overall Width | 17 1/2 in |
Deck Length | 29 3/4 in |
Center Opening Width | 10 1/2 in |
Center Opening Length | 23 1/2 in |
Deck Width | 17 1/2 in |
Overall LxWxH | 29 3/4 in x 17 1/2 in x 6 1/2 in |
Deck Height | 5 1/2 in |
Center Opening LxW | 23 1/2 in x 10 1/2 in |
Overall Height | 6 1/2 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 29 3/4 in, Deck Width 17 1/2 in, Deck Height 5 1/2 in, Deck Material Wood, Deck Surface Rubber Padded, Deck Style Open, Center Opening Length 23 1/2 in, Center Opening Width 10 1/2 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- US CARGO CONTROL 4" x 60' Red Ratchet Strap w/ Chain Extensions (8560CE-RED)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- Zoro Select Hand Trucks & Dollies