Shop All Dollies
Zoro Select
General Purpose Dolly, 30x18, Carpeted
Mfr # 48J069
Zoro # G5244321
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1000 lb
- Platform Length 30 in
- Deck LxWxH 29 3/4 in x 18 in x 6 3/8 in
- Caster Wheel Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48J069
- Zoro # G5244321
- UPC # 190735499825
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 29 3/4 in x 18 in x 6 3/8 in |
Caster Wheel Dia. | 4 in |
Platform Width | 18 in |
Caster Wheel Width | 1 1/2 in |
Platform Height | 6 1/8 in |
Overall Width | 18 in |
Overall Length | 29 3/4 in |
Overall Height | 5 1/2 in |
Center Opening LxW | 19 3/4 in x 10 7/8 in |
Deck Width | 18 in |
Center Opening Length | 19 3/4 in |
Deck Length | 29 3/4 in |
Deck Height | 6 3/8 in |
Center Opening Width | 10 7/8 in |
Overall LxWxH | 29 3/4 in x 18 in x 5 1/2 in |
Caster Width | 1 1/2 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 29 3/4 in, Deck Width 18 in, Deck Height 6 3/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 19 3/4 in, Center Opening Width 10 7/8 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL9)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- Zoro Select Hand Trucks & Dollies