Shop All Dollies
Zoro Select
General Purpose Dolly, 30x18, Carpeted
Mfr # 48J068
Zoro # G5244312
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1000 lb
- Platform Length 30 in
- Deck LxWxH 29 3/4 in x 18 in x 5 3/8 in
- Caster Wheel Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48J068
- Zoro # G5244312
- UPC # 190735499818
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 29 3/4 in x 18 in x 5 3/8 in |
Platform Width | 18 in |
Platform Height | 5 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Overall Width | 18 in |
Overall Length | 29 3/4 in |
Center Opening Width | 10 7/8 in |
Overall Height | 6 3/8 in |
Center Opening Length | 19 3/4 in |
Deck Length | 29 3/4 in |
Overall LxWxH | 29 3/4 in x 18 in x 6 3/8 in |
Deck Height | 5 3/8 in |
Center Opening LxW | 19 3/4 in x 10 7/8 in |
Deck Width | 18 in |
Caster Width | 1 1/4 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 29 3/4 in, Deck Width 18 in, Deck Height 5 3/8 in, Deck Material Wood, Deck Surface Carpeted, Deck Style Open, Center Opening Length 19 3/4 in, Center Opening Width 10 7/8 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- Zoro Select Hand Trucks & Dollies