Shop All Dollies
Zoro Select
General Purpose Dolly, 300 lb.
Mfr # 10Z910
Zoro # G4326822
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 300 lb
- Assembled Yes
- Platform Length 24 in
- Deck LxWxH 23 1/2 in x 15 3/4 in x 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10Z910
- Zoro # G4326822
- UPC # 190735378434
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 24 in |
Deck LxWxH | 23 1/2 in x 15 3/4 in x 4 1/2 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 3 in |
Platform Height | 4 1/2 in |
Platform Width | 16 in |
Overall Width | 15 3/4 in |
Overall Length | 23 1/2 in |
Overall Height | 8 in |
Center Opening Width | 24 in |
Deck Length | 23 1/2 in |
Axle Dia. | 3/8 in |
Center Opening Length | 36 in |
Overall LxWxH | 23 1/2 in x 15 3/4 in x 8 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Deck Width | 15 3/4 in |
Deck Height | 4 1/2 in |
Center Opening LxW | 36 in x 24 in |
Caster Width | 1 in |
Description
Solid-Deck Plastic General Purpose Dolly, Load Capacity 300 lb, Deck Length 23 1/2 in, Deck Width 15 3/4 in, Deck Height 4 1/2 in, Deck Material Plastic, Deck Surface Rubber Padded, Deck Style Solid, Color Black, End Style Flush, Frame Material Plastic, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 700 lb. (HE0404108G)
- PEERLESS CHAIN 1/4 WIRE ROPE CLIP, ZP, UPC, 4503440 (4503440)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- MERRICK MACHINE CO Dolly, 10000 lb. (M998098)
- Zoro Select Hand Trucks & Dollies