Shop All Dollies
Zoro Select
General Purpose Dolly, 2000 lb.
Mfr # 2TUN3
Zoro # G0411415
original price:
$163.89
10% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2,000 lb
- Assembled No
- Platform Length 36 in
- Deck LxWxH 36 in x 24 in x 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUN3
- Zoro # G0411415
- UPC # 190735452417
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 36 in x 24 in x 5 5/8 in |
Platform Width | 24 in |
Caster Wheel Dia. | 4 in |
Platform Height | 5 3/8 in |
Caster Wheel Width | 1 1/2 in |
Overall Length | 37 1/2 in |
Overall Width | 24 in |
Overall Height | 4 in |
Deck Length | 36 in |
Deck Width | 24 in |
Deck Height | 5 5/8 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Overall LxWxH | 37 1/2 in x 24 in x 4 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 5 5/8 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR1)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- Zoro Select Dollies