Shop All Dollies
Zoro Select
General Purpose Dolly, 2000 lb.
Mfr # 2TUN2
Zoro # G3200592
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2,000 lb
- Assembled No
- Platform Length 30 in
- Deck LxWxH 30 in x 18 in x 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2TUN2
- Zoro # G3200592
- UPC # 190735452400
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 30 in x 18 in x 5 3/8 in |
Caster Wheel Dia. | 4 in |
Platform Width | 18 in |
Platform Height | 5 3/8 in |
Caster Wheel Width | 1 1/2 in |
Overall Width | 18 in |
Overall Length | 31 1/2 in |
Overall Height | 4 in |
Deck Width | 18 in |
Deck Length | 30 in |
Overall LxWxH | 31 1/2 in x 18 in x 4 in |
Deck Height | 5 3/8 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- LITTLE GIANT Platform Truck, Cap 2500 lb, 30x72 (BB3072B)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- ZORO SELECT Genrl Purps Dolly, 1000lb, 24x16x5-1/4 In. (3JJG1)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- PICARD Dolly, round (940g/2lb) (2510300)
- Zoro Select Dollies