Shop All Dollies
Zoro Select
General Purpose Dolly, 2000 lb.
Mfr # 2TUL7
Zoro # G2833013
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Assembled No
- Platform Length 30 in
- Deck LxWxH 30 in x 18 in x 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUL7
- Zoro # G2833013
- UPC # 190735452363
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 30 in x 18 in x 5 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 1/2 in |
Platform Width | 18 in |
Platform Height | 5 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 in |
Overall Height | 5 1/4 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Deck Width | 18 in |
Overall LxWxH | 31 1/2 in x 18 in x 5 1/4 in |
Deck Height | 5 1/4 in |
Deck Length | 30 in |
Caster Width | 1 1/2 in |
Description
Open-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 1/4 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- VESTIL Steel Expand-A-Gate 15 To 144", Width (EXGATE-30)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKD5)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- ZORO SELECT Adjustable Dolly, Black, 18" Platform L (STF-1830MDAM)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x18, Steel (48J121)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- Zoro Select Dollies